Extension Kit for 2276-LHP, H24 and A24

You last purchased this on
 
Brizo

Extension Kit for 2276-LHP, H24 and A24

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Extension Kit for 2276-LHP, H24 and A24

  • Fast #
  • Part #DRP30392
  • Item #1308655
  • Manufacturer Part #RP30392
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with single handle waterfall kitchen faucets
  • Use of non-genuine Delta® repair parts voids warranty
  • Genuine Delta® repair part
  • Thick deck extension kit
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
2276-LHP, H24 and A24
CARB OTC LEED Compliant:
No
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
Weight:
0.304 lb