This product requires certification to purchase.

Industrial Lever Handle for Pull-Down Kitchen Faucet in Brilliance® Polished Nickel

Brizo

Faircroft Industrial Lever Handle for Pull-Down Kitchen Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #DHLK048PN
  • Item #14579093
  • Manufacturer Part #HLK048-PN
5 out of 5 Customer Rating
Brand image
Brizo

Faircroft Industrial Lever Handle for Pull-Down Kitchen Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #DHLK048PN
  • Item #14579093
  • Manufacturer Part #HLK048-PN
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Brizo's limited lifetime warranty
  • Coordinates with products from the Faircroft line seamlessly
  • Industrial lever style handle, ensuring a perfect match with your current fixtures
  • Handles ensure accessibility per ADA guidelines
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/2 in
Width
1-7/16 in
Characteristics & Features
Collection
Faircroft
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Warranty & Product Information
Origin
Global
UPC
195205169680