DESCRIPTION

  • Deck and floor mount risers are insulated to control surface condensation and heat
  • Flow rate: 12.0 gpm at 60 psi
  • Installation: 2 hole
  • Requires tub drain
  • Stretchable hose: 60" to 82"

Brizo Charlotte® Faucet Trim with Double Lever Handle, Built-In Diverter and Hand Shower (Trim Only)

DT70385

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Charlotte®
Color Finish
Cocoa Bronze/Brilliance® Polished Nickel
Color Finish Category
Bronze Tones
Faucet Mount
Floor Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-1/2 in
Spout Reach
8-1/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
13-1/4 in

Starting at
$408.36
EACH
  • QUANTITY