Basket Strainer for Kitchen Sink Drain in Polished Chrome

You last purchased this on
 
Brizo

Basket Strainer for Kitchen Sink Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Basket Strainer for Kitchen Sink Drain in Polished Chrome

  • Fast #
  • Part #D69050PC
  • Item #7171412
  • Manufacturer Part #69050-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass strainer and basket
  • Top-mount flange installation for 3.5" sink openings
  • Polypropylene drain housing
  • Meets ASME B1.20.3
  • 1 1/2" x 11 1/2" NPSM threads
  • 4 1/2" diameter brass flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Diameter:
4-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
GSA Approved:
No
Handle Material:
Brass
Height:
3 in
Material:
Brass
Maximum Height:
3 in
Side Spray:
No
Smart Home Enabled:
No
Strainer Size:
3-1/8 in
Type:
Accessory
Weight:
0.808 lb