Floor Mount Tub Filler Riser in Venetian Bronze

Part #DRP73766RB  |  Item #4737104  |  Manufacturer Part #RP73766RB

Color/Finish: Venetian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction
  • Dual column design, 8” center-to-center
  • 38” overall height (risers only)
  • 31 3⁄4” - 32 11⁄16” from floor to spout outlet depending on tub filler trim kit
  • Optional riser extension set (RP73767) provides 2” of additional spout height
  • Optional spout reach extension set (RP80157) provides 2" of additional spout reach
  • Insulated to control surface condensation and heat
  • MUST ORDER ROUGH SEPARATELY

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Faucet Part Type: Tub Filler Riser

Faucet Type: Tub Filler

Flow Rate: 11.8 gpm

Handle Material: Brass

Handle Type: Lever

Height: 38 in

Installation Type: Floor Mount

Material: Brass

Maximum Height: 38 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 19.8