3 in. Metal Handle Kit in Polished Chrome
Providence 3 in. Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All handles are ADA-compliant
- Comes with mounting screws
- MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
- Model # indicates C = Cold, H = Hot (can use either for handshower)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Providence
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.478 lb
- Width:
- 3-1/2 in