4-1/5 in. Metal Handle Kit in Polished Chrome
Providence 4-1/5 in. Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All handles are ADA-compliant
- Comes with mounting screws
- MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
- Model # indicates C = Cold, H = Hot (can use either for handshower)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Providence
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4 in
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 2-13/100 in
- Length:
- 4-1/5 in
- Material:
- Brass
- Maximum Height:
- 2-13/100 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.5 lb
- Width:
- 3-1/2 in