This product requires certification to purchase.

1-Hook Robe Hook in Chrome

Brizo

Frank Lloyd Wright® 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D693422PC
  • Item #9570431
  • Manufacturer Part #693422-PC
5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D693422PC
  • Item #9570431
  • Manufacturer Part #693422-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 936
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor this accessory
  • Mounting hardware and mounting instructions included with product
  • Note: Plastic anchors, screw, toggle bolts, and mounting brackets are included with the mounting hardware
  • All metal construction. PNTK and NKTK finishes are metal construction with wood accent
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-1/2 in
Depth
2-31/100 in
Height
1-3/4 in
Length
1-1/2 in
Projection
2-5/16 in
Width
1-1/2 in
Characteristics & Features
Collection
Frank Lloyd Wright®
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Metal, Zinc
Mount Type
Wall
Number of Hooks
1
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034449990363