This product requires certification to purchase.

15 oz. Deck Mount Soap / Lotion Dispenser in Brilliance® Black Onyx

Brizo

Frank Lloyd Wright® 15 oz. Deck Mount Soap / Lotion Dispenser in Brilliance® Black Onyx

  • Fast #
  • Part #D690122BNX
  • Item #12137757
  • Manufacturer Part #690122-BNX
3.8 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® 15 oz. Deck Mount Soap / Lotion Dispenser in Brilliance® Black Onyx

  • Fast #
  • Part #D690122BNX
  • Item #12137757
  • Manufacturer Part #690122-BNX
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with the Frank Lloyd Wright® Kitchen Collection
  • Includes all necessary installation hardware
  • Accommodates up to 3" counter or sink thickness
  • Holds up to 15 ounces of soap or lotion
  • Refillable from the top
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
4-3/4 in
Height
12-47/50 in
Characteristics & Features
Collection
Frank Lloyd Wright®
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
Type
D690122BNX
UPC
195205104575