Single Handle Monoblock Bathroom Sink Faucet in Luxe Gold
Frank Lloyd Wright® Single Handle Monoblock Bathroom Sink Faucet in Luxe Gold
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Faucet body constructed of zinc
- Coordinates with products from the Frank Lloyd Wright collection
- The unorthodox water flow streams from the side of the spout
- Spout features laminar water flow
- Deck mounted installation - single hole faucet mounts directly to sink or countertop
- Single lever handles control the flow and temperature of water
- Faucet includes ceramic disc valve
- ADA compliant
- Low lead compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 6-22/25 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-19/100 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-13/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 6-13/100 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Type:
- D65022LFGL
- UPC:
- 195205152835
- WaterSense Labeled:
- Yes