Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Luxe Nickel® (Trim Only)
Frank Lloyd Wright® Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Luxe Nickel® (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Spout reach = 9"
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- WaterSense® labeled handshower
- 60" - 82" stretchable, finished metal hose
- Tub drain not included
- TK = Guyana teak wood
- The nature of natural wood gives each wood piece a distinct texture and color
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Depth:
- 10-81/100 in
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount, Floor Mount, Wall Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-47/50 in
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 10-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- Yes