DESCRIPTION

  • Flow rate: 14.5 gpm at 60 psi
  • Includes pre-assembled gasket, test caps and plaster guard
  • Includes rigid installation template
  • Lifetime limited warranty
  • Maximum floor thickness: 3-3/4"
  • Requires trim with stops
  • Simple and stable installation

Brizo 14.5 gpm Freestanding Tub Filler Rough with Stop

DR70100WS

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
End Connection 1
NPT
Flow Rate
14.5 gpm
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$310.42
EACH
  • QUANTITY