DESCRIPTION

  • 1 9/16" diameter flange
  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • Mounts on front of tank

Brizo Traditional® Front Mount Closet Tank Lever

D69561

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Front Mount
Length
10-3/4 in
Material
Zinc
WaterSense Labeled
No

Starting at
$64.74
EACH
  • QUANTITY