DESCRIPTION

  • 2.3"H x 19"W x 5.75"D
  • Features a black beveled edge glass shelf

Brizo Jason Wu Glass Wall Shelf

D691060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Jason Wu
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
5-3/4 in
Glass Type
Beveled
Height
2-3/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
19 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS