DESCRIPTION
- Fits sinks with standard 1-5/8" drain hole size
- Grid strainer assembly
- If used with electronic lavatory, must use plastic tailpiece included
- With overflow holes for use with lavatory sinks with built-in overflow drain holes
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.2
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.2
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 1-1/4 in
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 6-13/16 in
- Material
- Plastic
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday