DESCRIPTION

  • 24" long slide bar
  • 60" - 82" stretchable, finished metal hose
  • Single function handshower
  • Wall mount elbow included

Brizo Virage® 2 gpm Hand Shower with Slide Bar

D85730

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Virage®
Color Finish
Brilliance® Brushed Bronze
Color Finish Category
Bronze Tones
Depth
3-1/4 in
Faucet Connection
NPSM, NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
24 in
IAPMO Listed
No
Length
69 in
Material
Plastic
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$327.02
EACH
  • QUANTITY