DESCRIPTION

  • 1 3/4" maximum deck thickness
  • 1/4 turn ceramic cartridge
  • 60" - 82" stretchable, finished metal hose
  • Ceramic disc valve
  • Ledge mount or wall mount transfer valve
  • MUST ORDER HANDLE SEPARATELY

Brizo Providence Classic™ High Heat Shower for Roman Tub

D6010LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Providence Classic™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
2-1/8 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Height
6 in
IAPMO Listed
No
Length
69 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY