DESCRIPTION

  • Slide bar
  • Stretchable metal hose
  • Three function handshower

Brizo Euro Hand Shower with Slide Bar

D85521

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Euro
Color Finish
Matte Black
Color Finish Category
Blacks
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
35-7/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
69 in
Material
Plastic
Showerhead Function
3
Spray Type
Full, Massage
Trim Only
No
WaterSense Labeled
Yes

Starting at
$268.92
EACH
  • QUANTITY