DESCRIPTION
- 22" long slide bar
- 60" - 82" stretchable, finished metal hose
- H2Okinetic Technology with self-cleaning spray holes
- Single-function handshower
- Wall mount elbow included
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Collection
- Odin®
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Faucet Connection Size
- 1/2 in
- Faucet Type
- Handshower
- Flow Rate
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Green
- WaterSense, Yes
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Material
- Brass
- NSF Certified
- No
- Showerhead Function
- Single
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday