DESCRIPTION
- 1/2" universal inlets accept 1/2" copper, 1/2" iron pipe, PEX or CPVC adapters. Back-to-back capability.
- 1/2" universal outlets, inlets/outlets have male threads
- Back-to-back capability
- Extension kit available. See trim model for details.
- For use with valve only or shower only models. No tub outlet. Features blocked tub port.
- MultiChoice Universal valve body only. Cartridge ships with trim.
Brizo MultiChoice™ High Flow Shower with Rough Valve
DR60000UNBXHF
Valve Size:
1/2 inSPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- CSA Certified
- Yes
- Collection
- MultiChoice™
- End Connection 1
- Universal
- End Connection 2
- Universal
- End Connections
- Universal
- Flow Rate
- 7.8 gpm
- Material
- Brass
- Valve Size
- 1/2 in
- Valve Type
- Tub & Shower Rough-In Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday