DESCRIPTION

  • High temperature limit stop - 120 F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim
  • Trim only, must order R66000-WS rough separately

Brizo Charlotte® 12 gpm High Flowers Temperature Control Trim

DT66T085

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016 Type T
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Charlotte®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
12 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$403.38
EACH
  • QUANTITY