DESCRIPTION

  • Accommodates up to 3" deck thickness
  • Center hole cover assembly for 3-hole installations
  • Includes installation hardware

Brizo Hole Cover Assembly

DRP52397

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No

Starting at
$44.82
EACH
  • QUANTITY

DOCUMENTS