Hole Cover Assembly in Stainless Steel
Tresa Hole Cover Assembly in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- Center hole cover assembly for 3-hole installations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tresa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.46 lb