This product requires certification to purchase.

1.5 gpm Body Spray Trim in Venetian Bronze (Trim Only)

Brizo

HydraChoice 1.5 gpm Body Spray Trim in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT84913RB
  • Item #4899843
  • Manufacturer Part #T84913-RB
3.2 out of 5 Customer Rating
Brand image
Brizo

HydraChoice 1.5 gpm Body Spray Trim in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT84913RB
  • Item #4899843
  • Manufacturer Part #T84913-RB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flush mount installation
  • 1/2" rough-in
  • 4 1/2" height and width
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.5 gpm
Flow Rate
1.5 gpm
Height
41/100 in
Width
3-1/2 in
Characteristics & Features
Collection
HydraChoice
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Material
Metal
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
NSF Certified
No
UPC
034449735216