This product requires certification to purchase.

Touch-Clean® Spray head in Brilliance® Polished Gold

Brizo

HydraChoice Touch-Clean® Spray head in Brilliance® Polished Gold

  • Fast #
  • Part #DSH84103PG
  • Item #8051271
  • Manufacturer Part #SH84103-PG
3.1 out of 5 Customer Rating
Brand image
Brizo

HydraChoice Touch-Clean® Spray head in Brilliance® Polished Gold

  • Fast #
  • Part #DSH84103PG
  • Item #8051271
  • Manufacturer Part #SH84103-PG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 3168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 1 3/4" diameter
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Diameter
1-3/4 in
Flow Rate
1.5 gpm
Height
1-3/4 in
Length
1 in
Width
4-3/4 in
Characteristics & Features
Brand Model Compatibility
Brizo
Collection
HydraChoice
Color Finish Category
Gold Tones
Color Finish Name
Polished Gold
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
No
ASME
A112.18.1
CSA Certified
Yes
Type
DSH84103PG
UPC
034449916493