11-3/4 in. Wall Mount Shower Arm in Luxe Gold
Invari™ 11-3/4 in. Wall Mount Shower Arm in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 13 in
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 11-3/4 in
- Material:
- Brass
- Shower Arm Reach:
- 11-3/4 in
- Width:
- 2-1/2 in