1/2 in. NPT Wall Mount Single Handle Lavatory Faucet Valve
Invari™ 1/2 in. NPT Wall Mount Single Handle Lavatory Faucet Valve
Frequently Purchased Together
Product Details
- Covered under Brizo's limited lifetime warranty
- 1/2 in. NPT supply threads
- Adjustable rough (2-1/8 in. - 3-1/2 in.)
- Pre-assembled protective plaster guard indicates finished wall location
- Trim sold separately
- Solid brass body
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Deck Plate Included:
- No
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- Height:
- 6-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-9/16 in
- Maximum Height:
- 2-19/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.05 lb