Invari™ 2-19/50 in. Zinc Handle Kit in Luxe Nickel/Black Crystal

Part #DHK5876NKBC  |  Item #8098335  |  Manufacturer Part #HK5876-NKBC

$216.00 EACH

Color/Finish: Luxe Nickel/Black Crystal

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Invari™

Color Finish: Luxe Nickel/Black Crystal

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-19/50 in

Faucet Part Type: Handle Kit

Handle Type: Lever

Height: 3-1/4 in

Length: 2-19/50 in

Material: Zinc

Maximum Height: 3-1/4 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Transitional

Supply Lines Included: No

Weight: 0.6

Width: 1-63/100 in