Drawer Pull in Luxe Steel

You last purchased this on
 
Brizo

Invari® Drawer Pull in Luxe Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari® Drawer Pull in Luxe Steel

  • Fast #
  • Part #D699176NK
  • Item #8051332
  • Manufacturer Part #699176-NK
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Nickel Tones Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Mounting hardware included with product
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Invari®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
1-1/2 in
Diameter - Base:
1-1/16 in
Hardware Type:
Drawer Pull
Height:
1 in
Length:
5-3/8 in
Material:
Zinc
Maximum Height:
1 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Weight:
0.162 lb