Invari™ BRIZO INVARI: HANDLE KIT

Part #DRP100930PC  |  Item #8050807  |  Manufacturer Part #RP100930PC

Call for Pricing

Type:

DRP100930PC

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Invari™

Color Finish: Chrome

Color Finish Category: Chromes

Handle Type: Lever

Height: 2-1/2 in

Material: Zinc

Maximum Height: 2-1/2 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Style: Transitional

Type: DRP100930PC

Weight: 0.353

Width: 2 in