Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Nickel®
Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Nickel®
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one handle
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Luxe Nickel®
- Deck Plate Included:
- No
- Depth:
- 2-1/4 in
- Faucet Type:
- Tub and Shower Faucet
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- Maximum Height:
- 2-3/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 1 lb
- Width:
- 5-19/50 in