Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Luxe Nickel
Invari™ Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Luxe Nickel
Frequently Purchased Together
Product Details
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Invari line seamlessly
- Model number = one set of handles
- Cross style handle, ensuring a perfect match with your current fixtures
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Luxe Nickel®
- Deck Plate Included:
- No
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.14 lb
- Width:
- 3-1/2 in