Invari™ BRIZO INVARI: ROMAN TUB HANDLE KIT - CROSS

Part #DHX676NK  |  Item #8051375  |  Manufacturer Part #HX676-NK

$267.84 EACH

Type:

DHX676NK
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Model number = one pair of handles

Specifications

ADA Compliant: No

Collection: Invari™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 3-3/4 in

Faucet Type: Tub Filler

Handle Type: Cross

Height: 4-1/2 in

Material: Zinc

Maximum Height: 4-1/2 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Transitional

Supply Lines Included: No

Type: DHX676NK

Weight: 0.5

Width: 4-3/4 in