Single Function Showerhead in Polished Gold
Invari™ Single Function Showerhead in Polished Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Finished spray face
- 10" single-function raincan showerhead
- 1.75 models WaterSense® labeled
- Intended for overhead raincan orientation only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 3-11/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Height:
- 10 in
- Maximum Height:
- 10 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Style:
- Transitional
- Type:
- D81398PG
- WaterSense Labeled:
- Yes
- Weight:
- 4.5 lb
- Width:
- 10 in