Invari™ BRIZO INVARI: SINGLE-HANDLE WALL MOUNT LAVATORY LESS HANDLE

Part #DT65776LFNKLHPECO  |  Item #8102578  |  Manufacturer Part #T65776LF-NKLHP-ECO

$339.84 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Invari™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Included: No

Height: 8-1/8 in

Lead Law Compliant: Yes

Material: Brass

Number of Holes: 2 Hole

Side Spray: No

Smart Home Enabled: No

Spout Reach: 9-1/8 in

Spout Type: Fixed

Style: Transitional

WaterSense Labeled: Yes

Weight: 5