Two Handle Cross Handle Kit in Brilliance® Polished Gold

You last purchased this on
 
Brizo

Invari™ Two Handle Cross Handle Kit in Brilliance® Polished Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari™ Two Handle Cross Handle Kit in Brilliance® Polished Gold

  • Fast #
  • Part #DHX70476PG
  • Item #8051239
  • Manufacturer Part #HX70476-PG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model number = one pair of handles
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Polished Gold
Deck Plate Included:
No
Depth:
3-3/4 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle Kit
Faucet Type:
Tub Filler
Handle Type:
Cross
Height:
4-1/2 in
Material:
Zinc
Maximum Height:
4-1/2 in
Number of Handles:
Two Handle
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Supply Lines Included:
No
Weight:
0.5 lb
Width:
3-3/4 in