BRIZO INVARI: WALL MOUNT HANDLE KIT - CROSS
Invari™ BRIZO INVARI: WALL MOUNT HANDLE KIT - CROSS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 3-3/4 in
- Faucet Type:
- Tub Filler
- Handle Type:
- Cross
- Height:
- 4-1/2 in
- Material:
- Zinc
- Maximum Height:
- 4-1/2 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Type:
- DHX70476SL
- Weight:
- 0.5 lb
- Width:
- 4-3/4 in