This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Gold®

Brizo

Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHX60P76GL
  • Item #8050677
  • Manufacturer Part #HX60P76-GL
4 out of 5 Customer Rating
Brand image
Brizo

Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHX60P76GL
  • Item #8050677
  • Manufacturer Part #HX60P76-GL
4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 567
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Model number = one handle
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
2-3/4 in
Width
4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Invari™
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Cross
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Valve Trim
UPC
034449909037