DESCRIPTION

Brizo Jason Wu Single Function Full Showerhead

D81375ECO

Manufacturer Part #: 81375-PN-ECO

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Jason Wu
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
7-7/8 in
End Connection 1
NPSM
End Connections
NPSM
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Brass
NSF Certified
No
Shape
Round
Showerhead Flow Rate
2.0
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Print

DOCUMENTS