Single Function Hand Shower in Brilliance® Black Onyx (Shower Hose Sold Separately)
Kintsu® Single Function Hand Shower in Brilliance® Black Onyx (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function handshower
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6L/min @ 550 kPa
- WaterSense® labeled handshower
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 1-3/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-47/50 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 034449962650
- WaterSense Labeled:
- Yes
- Width:
- 1-3/50 in