This product requires certification to purchase.

Single Function Hand Shower in Luxe Gold

Brizo

Kintsu® Single Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D85006GL
  • Item #9114707
  • Manufacturer Part #85006-GL
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Single Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D85006GL
  • Item #9114707
  • Manufacturer Part #85006-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 324
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function handshower
  • Handshower flow rate 1.75 gpm @ 80 psi, 6.6L/min @ 550 kPa
  • WaterSense® labeled handshower
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
1-3/50 in
Hand Shower Flow Rate
1.75 gpm
Height
8-47/50 in
Width
1-3/50 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Kintsu®
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
034449962667