Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)
Kintsu® Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Ceramic cartridge
- 3-hole installation
- Accommodates up to 3 1/16” deck thickness
- Laminar flow stream straightener
- Must order drain separately
- Must order handles separately
- 1.5 gpm model also available
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 6-1/4 in
- Drain Included:
- No
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Widespread
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 5-11/25 in
- Spout Type:
- Standard
- Supply Lines Included:
- No
- WaterSense Labeled:
- Yes