DESCRIPTION

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Handles secure to valves with rare earth magnets

Brizo Siderna® Lavatory Bidet Handle

DHL5382

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Glass
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle

Starting at
$164.34
EACH
  • QUANTITY

DOCUMENTS