DESCRIPTION

  • 1-hole installation
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Accommodates up to 2 1/2" deck thickness with base, 3" without base
  • Includes optional base that must be used with metal sinks
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available. (NOTE: In order for faucet to function as intended, must use plastic tail piece included with the drain)
  • Pivoting handle motion
  • SmartTouchPlus Technology with TempID - touch or hands-free water activation with temperature indicating LED light
  • Spout features hidden water-efficient, laminar flow aerator
  • TempIQ Temperature Control Technology (features - Electronic Thermostatic Valve - Temperature Sensing LED Display - High Temperature Limit Stop)

Brizo Odin™ Lavatory Faucet with Single Lever Handle

D65675LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Odin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6 in
Spout Reach
4-3/4 in
Spout Type
High Arc, Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY