DESCRIPTION

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Handles secure to valves with rare earth magnets

Brizo Siderna® Wall Mount Bathroom Faucet

DHL5880

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5 in
NSF Certified
No
Number of Handles
Two Handle
Width
3-1/2 in

Starting at
$107.9
EACH
  • QUANTITY

DOCUMENTS