DESCRIPTION

  • Handle kit assembly
  • Handles are ADA compliant

Brizo Baliza® Lever Handle Kit

DHL505

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Baliza®
Color Finish
Brilliance® Brushed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Length
7 in
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle

Starting at
$64.74
EACH
  • QUANTITY

DOCUMENTS