Levoir™ 18 in. Towel Bar in Luxe Steel

Part #D691898SL  |  Item #7664924  |  Manufacturer Part #691898-SL

$236.16 EACH

Color/Finish: Luxe Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 360
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Width: 1-3/8 in

CARB OTC LEED Compliant: No

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 3-11/25 in

GSA Approved: No

Hardware Included: Yes

Height: 1-17/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Maximum Height: 1-17/50 in

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-7/16 in

Side Spray: No

Smart Home Enabled: No

Weight: 1.75