Levoir™ 2-13/16 in. Zinc Handle Kit in Brilliance Polished Nickel

Part #DHX5898PN  |  Item #7665049  |  Manufacturer Part #HX5898-PN

$198.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 600
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit

Specifications

ADA Compliant: No

Collection: Levoir™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-81/100 in

Faucet Part Type: Handle Kit

Handle Type: Cross

Height: 3-4/25 in

Length: 2-13/16 in

Material: Zinc

Maximum Height: 3-4/25 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Weight: 1.22

Width: 3-13/32 in