Levoir™ 2-13/16 in. Zinc Handle Kit in Polished Chrome

Part #DHX5898PC  |  Item #7665048  |  Manufacturer Part #HX5898-PC

$149.04 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: Levoir™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 2-81/100 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Cross

Height: 3-4/25 in

IAPMO Listed: No

Length: 2-13/16 in

Material: Zinc

Maximum Height: 3-4/25 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No

Weight: 1.2