Single Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
Brizo

Levoir™ Single Handle Thermostatic Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #DHL6698PC
  • Item #7665005
  • Manufacturer Part #HL6698-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Model number = one pair of handles
  • Lever handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Part Type:
Handle
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-3/8 in
IAPMO Listed -:
No
Length:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
0.98 lb
Width:
3-7/16 in